The £200,000 oil change that improved savings, efficiency and emissions
- Gareth PollardOil and water don’t mix. But for a utilities company in the South of England, putting the right oil ...
Think about the threat of life-changing injuries, and it's risks like explosions, falls from height and corrosive chemicals that are probably your first thought. But hose couplings? Maybe not even on your list. Yet imagine being hit by a jet of complressed air, or a liquid, at a pressure of 10 bar/150 psi. Suddenly your choice of hoses and couplings becomes critical.
While hoses can leak or split, the weakest point in any hose system will always be the connection. So to make it as safe as possible, the R&D team at GoodallⓇ have developed DuraCrimpⓇ Utility. It's not just a coupling method, but a complete crimping system. With Goodall hoses, Goodall couplings and Goodall ferrules designed specifically to work together, the DuraCrimp Utility system gives you a completely secure, leak-free connection.
Whether you need a hose for air, water, aqueous solutions, oil, petroleum or diesel, Goodall DuraCrimp Utility hose is the multipurpose hose for the job.
Both hoses in the range are made from high-quality rubber compounds, with a cover that's highly resistant to wear, ozone and weather - even at higher temperatures. Reinforced with durable polyester, they have a high tensile strength and a high working pressure of 20 bar / 300 psi, depending on the hose type. Burst pressure is more than 80 bar / 1200 psi.
Their high kink-resistance is combined with great flexibility, and both hoses are manufactured and tested according to ISO 1402. Titon Black, in diameters from 1/4" to 1 1/2". is designed for transporting air, water and aqueous solutions, while MultiServ (1/4" to 1 1/2") is also suitable for oil, petroleum and diesel.
Because liquid moving through a hose can lead to a build-up of static electricity and a spark risk, both hoses in the DuraCrimp Utility range are fully electrically-conductive. Any electrostatic charge is conveyed to the metallic hose-end connections, where it's safely grounded.
The only way to ensure that any connection will be leak-free is by choosing hoses, fittings and ferrules specifically designed to work together.
Goodall DuraCrimp Utility fitting and ferrules are designed for a perfectly secure connection to both types of Goodall Utility hoses. Simply pick the hose you want, choose the compatible coupling, and crimp to the specification given in the Goodal crimping tables.
Goodall DuraCrimp couplings and ferrules are more environmentally friendly too. Chromium-6 plating on many other fittings can act as a carcinogenic and cause allergic reactions on skin contact. All Goodall DuraCrimp Utility fittings use Chromium 6-free plating, but offer enhanced corrosion resistance.
With easy leak-free fitting, electricity conductivity, and chromium-free plating, the Goodall DuraCrimp Utility system is the game-changing way of avoiding life-changing risks from your hose systems.
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
Oil and water don’t mix. But for a utilities company in the South of England, putting the right oil ...
For all general enquiries use the Enquire Online form - we'll connect you with the best member of our team for your query. Alternatively, look up your local service centre...
We are proud to boast a strong team of technical specialists in each of our product and service areas. If you have a technical question a member of our team would be happy to help.
At ERIKS we strive to deliver the best quality service and products. As part of this goal we encourage customers to submit feedback on their experiences so we can resolve any issues and concerns.