The hidden risk that could close your production line
When the ERIKS team first arrived at a major pharmaceutical site to conduct a routine hose survey, t...
Introducing our Chesterfield Workshop providing specialist engineering services for High Voltage Motors, Transformer & Generator repairs either at our site or onsite with you...
When it comes to identifying problems with HV Motors, we analyse the motor to find the root cause with IoT technology to see what's actually happening to your machinery. Then, we provide engineering expertise, recommendations and partnership to help reduce downtime and increase manufacturing productivity.
We can repair up to 30 tonnes, approx. 20MW and 4.95m height
We can repair up to 30 Tonnes, approx. 20MW with 4 poles
We can repair up to 11kV, 30 tonnes and 2.5m high
Dismantling on site
Track system to assist safe removal
Vertical motor removal
Stator and rotor viewed via inspection cover
End cover removed for internal visual inspection