AVG Expel Filtration
So reliable, it comes with a 10 years Guarantee...
The Expel compressed air filter continually removes 99.999% of liquid water, oil emulsion fluids and solid particulates down to 1 micron all in a single unit.
What is EXPEL and what does it do?
The Expel compressed air filter continually removes 99.9999% of water, oil emulsion fluids and solid particulates down to 1 micron all in a single unit.
Expel’s unique design means that you never need to change internal elements, simply fit and forget. Again, Expel is so reliable, it comes with a 10-year Guarantee!
REDUCES MAINTENANCE
The Expel does not require ANY replacement internal elements, so it does not require any servicing and is virtually maintenance free.
Furthermore, Expel protects your pneumatic equipment to a superior standard so maintenance and repair costs generated through the problem of wet/dirty air are eliminated.
REDUCES DOWNTIME
No more pneumatic equipment failing because of moisture and solid particulates in compressed air lines. Expel can therefore increase the efficiency of sites by providing superior equipment protection, all in a single unit.
REDUCES COSTS
Clean and liquid-free compressed air extends the life of pneumatic equipment, saving replacement equipment costs. Expel also reduces energy costs by providing a consistently low-pressure bar drop.
PERFORMANCE
- Removes 99.999% of all liquid water, oil emulsion fluids and solid particulates down to 1 micron
- Guaranteed high performance over the lifetime of the filter
- No moving parts that can fail
- No small holes to block
INSTALLATION / MAINTENANCE
- Easy to install and maintain
- World’s first cleanable, reusable compressed air filter
- All spare parts available
- Fully dismantlable
SAVINGS
- No element costs
- No ongoing consumable costs
- No power source required
- No increase in pressure drop
ADDITIONAL FEATURES
- 10 Year Guarantee
- Tested to ISO 12500 standards
- Stainless steel body and head
- Optional pressure gauge
Download the Brochure
Traditional compressed air filters are only 60- 80% efficient when they are operating at optimum performance levels and can be overwhelmed with compressed air contaminants exceptionally quickly because they contain disposable internal elements which become less and less effective as they are used.
Therefore, they can NEVER guarantee adequate protection for your machinery even if they are brand new.
Expel offers a revolutionary approach to compressed air filtration. It has been engineered using Computational Fluid Dynamics so that it does not require ANY replacement filter elements, therefore the performance of Expel will NEVER reduce below 99.999%.
Get all the key information by downloading the brochure today!