In this article
Bending to Customer Demand - A Flexible, Light Hose
In response to customer demands for lighter, more flexible, easier to handle hoses, Gates has introduced to new patent-pending MXT.
 
        
    Designed for applications in industries with demanding performance requirements – including agriculture, mining and construction – the MXT hose is made with high-performance reinforcement and a robust, abrasion-resistant rubber cover. But making it tougher hasn’t made it heavier or less flexible.
In fact, the new MXT requires up to 35% less force-to-bend, and is up to 30% lighter, compared with similar Gates compact products. That means it’s quicker to install, installation can be more ergonomic and, once installed, it improves fuel efficiency.
Offering all the benefits of the Gates MegaSys product portfolio – such as longer hose like and shorter minimum bend radii – the Gates MXT hose covers around 90% of the hydraulic wire braid product applications, and meet or exceed numerous industry standards.
Fully compatible with Gates MegaCrimp, the MXT is the straight answer to your flexible hose requirements.
For more information on Hose solutions and to get in touch with one of our ERIKS Fluid Power, Transfer and Control Specialists please contact your local ERIKS Service Centre, who will be happy to discuss your options.
#Gates #ERIKS #LetsMakeIndustryWorkBetter #IndustrialHose #Innovation