Site Map

Translate

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

Ambersil Lubricants

Bridgend Mid Glamorgan Lubricants

Enquire about Bridgend  Mid Glamorgan Lubricants Request a Bridgend  Mid Glamorgan Lubricants Call-back
Lubricants in ERIKS Bridgend Mid Glamorgan tools and maintenance range include leading brands such as Rocol, Shell, Simalube and Ambersil. Some of the key features of our lubricants include copper based anti seize spray for all static fasteners and mechanisms. Anti seize lubricant prevent pick up and seizure even in wet, dirty and corrosive conditions.

ERIKS Bridgend Mid Glamorgan High performances, multipurpose lubricants, are specially developed for use in machinery used in a variety of industries including the food and beverage processing and packaging production. These are based on a careful blend of synthetic fluids chosen for their ability to meet the stringent requirements of a wide range of environments.

ERIKS Bridgend Mid Glamorgan working with Rocol has enabled us to select ideal lubricants for our customers needs. The flexibility of our grease range of lubricants is the suitability for a wide range of applications. We also offer long-life water resistant bearing grease. It is designed for the effective lubrication and protection of all types of ball, roller and plain bearings, particularly in wet or damp conditions.

Grease specially developed for use in centralised lubrication systems such as those incorporated in commercial vehicles, dumper trucks and other industrial equipment has excellent load carrying properties and is ideal for use in grease filled gearboxes and the lubrication of bearings where very long feed pipes are used.

High performance maintenance lubricants with PTFE are designed to provide excellent lubrication, penetration and protection in the widest range of applications. It is clean, non-toxic, highly penetrating and free from chlorinated solvents. It reduces friction in all moving parts including chains, threaded components and sliding surfaces.

ERIKS Bridgend Mid Glamorgan can also advise the most suitable lubricant for your application ensuring you receive the maximum performance from your machinery.

To request a copy of our tools and maintenance catalogue, click here or call our customer services team on 08000 55 66 55.

The following service centres provide this product and service:-


Share This Page

Email:

Lubricants
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
Wednesday 8th September 2010 - 01:23:54 GMT NRS ID:340