Site Map

Translate

Follow Us on Twitter
ERIKS UK RSS News FeedERIKS UK RSS Press Release FeedERIKS Careers RSS FEED
Close

Pneumatics

Dudley West Midlands Rodless Cylinders

Enquire about Dudley  West Midlands  Rodless Cylinders Request a Dudley  West Midlands  Rodless Cylinders Call-back
Norgren Lintra Plus Rodless Cylinder
Rodless cylinders are available from ERIKS Dudley West Midlands from leading brand names and products such as the Norgren range of lintra plus rodless cylinder, the SMC CY and MY1 rodless cylinder series, the Festo DGC and DGP rodless cylinder series and the Origa OSP range of rodless cylinder.

Norgren Rodless Cylinders

The new Norgren Lintra Plus rodless cylinder combines all the features you have come to expect with Norgren's existing Lintra series. The Lintra plus rodless cylinder benefits from high performance, absolute reliability and versatility in a space saving design.

Other features of Norgren's lintra plus rodless cylinder include:
  • Higher load capacity from improved piston design
  • Lower static and dynamic friction levels
  • Universal mounting grooves on profile
  • Single ended and alternative porting options
  • Improved dust protection across the whole range
  • The New lightweight design extrusion with universal mounting grooves
  • Proved and patented sealing system
  • Dust protection as standard
  • Up to 10% higher loading values against internal guiding series M/46000
  • Interchangeability with series M/46000
  • SMC Rodless Cylinder

    SMC Rodless Cylinders

    Rodless Cylinders in our SMC range include the CY and MY1 series.
    The SMC CY rodless cylinders have no piston rod extending outside the cylinder body. Instead, the internal piston is connected to an external carriage, by means of a magnetic or mechanical coupling system. They are ideal for long stroke applications because they are unaffected by rod overhand, bending, piston binding, and uneven seal wear, and are ideal for use where space is a premium.

    The SMC MY1 rodless cylinders also have no piston rod extending outside the cylinder body. Again, the internal piston is connected to an external carriage, by means of a magnetic or mechanical coupling system. They are ideal for long stroke applications because they are unaffected by rod overhand, bending, piston binding, and uneven seal wear, and are ideal for use where space is a premium.

    Festo Rodless Cylinders

    Rodless cylinders in our Festo range include the DGC and DGP series.
    The DGP rodless cylinder has a compact design and has a fitting length relative to stroke.
    The DGP rodless cylinder is highly adaptable, thanks to wide choice of mounting and attachment options and has adjustable end-position cushioning systems.

    The DGP rodless cylinder can be combined with the modular system for handling and assembly technology. It is maintenance-free (for up to 5000 km with a recirculating ball bearing guide) and has a wide choice of variants such as
    • Clamping unit
    • Extended slide
    • Air connections on both sides
    • Electronic cushioning with SoftStop SPC11
    The Festo DGC rodless cylinder has a compact design and also has a fitting length relative to stroke.
    Loads and devices can be directly mounted on the slide. Three types of cushioning are available:
    • Flexible cushioning
    • Pneumatic cushioning
    • Hydraulic cushioning
    All settings on the Festo DGC rodless cylinder are accessible from one side with precision end position adjustment, position of proximity sensors, mounting of drive, speed regulation, and pneumatic end position and cushioning.

    Advantages of the sealing system include:
    • Long strokes without restrictions
    • DGC-18 to 3,000mm
    • Above DGC-25 to 5,000 mm
    • Virtually zero-leakage

    Origa Rodless Cylinders

    Rodless cylinders in our Origa range include the OSP series.
    The OSP series of rodless pneumatic cylinders are the first rodless cylinders that have been approved for use in potentially explosive atmospheres in Equipment Group II, Category
    2 GD. The Cylinders are to the ATEX Certification 94/9/EG (ATEX 95) for pneumatic components.

    To avoid excessive bending and oscillation of the cylinder, mid-section supports are required dependent on specified stroke lengths and applied loads.
    The mid-section supports are clamped onto the dovetail profile of the cylinder tube. They are also able to take the axial forces.

    All Available from ERIKS Dudley West Midlands

    The following service centres provide this product and service:-


    Share This Page

    Email:

    Rodless Cylinders
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
    Friday 10th September 2010 - 23:37:21 GMT NRS ID:1926