Skip Navigation Links Skip Navigation Links Skip Navigation Links

Industrial Bellows

Rubber and Metallic Bellows are designed to compensate for misalignment, neutralise movement and reduce noise and vibration in pipelines.

They effectively dampen the transmission of sound and vibration from plant items.

We are a full service expansion joint manufacturer offering a full range of flexible components and customer support. Our expertise and manufacturing capabilities include Metal Bellows Expansion Joints, Rubber Expansion Joints, TeflonĀ® Expansion Joints, Fabric Expansion Joints, Metal Hose and Pump Connectors.
Metallic Bellow

Metallic Bellows

ERIKS Hose Technology (EHT) design and manufacture a comprehensive range of metallic expansion bellows, metallic expansion joints and bellows assemblies in a wide range of stainless steels and exotic alloy materials, with sizes from 50mm (2") to 3000mm (120") nominal diameter inclusive.

As a full metallic hose manufacturer, EHT are able to offer custom sizes of bellows to suit your individual requirements.
Rubber Bellow

Rubber Bellows

Moulded Rubber Bellows are designed to compensate for misalignment, neutralise movement and reduce noise and vibration in pipelines.

They effectively dampen the transmission of sound and vibration from plant items in building service installations, and can be used for many applications including water, oils, chemicals, gases and in the food industry depending upon the grade of the rubber.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * CAPTCHA
Out of Hours? Click Here