[ X ]
You are now entering a demo of the ERIKS webshop.
The ERIKS webshop is a Business to Business (B2B) portal that allows existing customers to view products including price and availability and allows them a more efficient method of ordering products.
If you wish to be granted access to the portal please register your interest.
Continue to Webshop / Register

Aintree Liverpool Merseyside Shaft Encoder Repairs
|
ERIKS Aintree Liverpool Merseyside Electronics have the ability to carry out a wide range of shaft encoders repairs . Hall effect with brushless tacho, incremental, absolute and commutation types. All standard incremental / single turn absolute shaft encoders can be repaired, upgraded or replaced. All shaft encoder repairs carry a six month warranty, upgraded encoders carry three year warranty.
Features of upgraded shaft encoders include:- Up rated IP rating for harsh environments (IP65 and IP68)
- Upgraded versions have automatic calibration and short circuit protection as standard
- Solid state IR LED and ASIC high reliability technology
- Upgraded bearings, shafts and seals
- High temperature versions 130C available
- Drop in replacement units
- Custom mechanical designs at low cost
Standard Shaft Encoder Repairs Policies: - The most advanced ATE is used to pinpoint faults in logic and analogue circuitry with test pattern rates up to 10 MEG
- Encoders tested at speed to ensure there are no missing pulses
- All low voltage high frequency electrolytic capacitors in the power supply are replaced as standard with 105C high performance low ESR types
- Computerised analogue signature analysis used on all duplicated functional channels
- Unit thoroughly cleaned, all solder flux removed with solvent
- Anti static precautions to BS EN100015
|
| Most shaft encoder manufacturers including:- British encoder
- Hohner
- Heindenhain
- Stegmann
- Renco
Available from ERIKS !branch |
|
|
|
|
|
The following service centres provide this product and service:- | | |
|