A Revolution in Motor Efficiency - Available from Stock

WEG IE3 W22 motor

We are pleased to announce that ERIKS are the first distributor in the UK to carry comprehensive stocks of WEG's W22 range of IE3 electric motors. Available in outputs from 0.75kW to 75kW in either 2, 4 and 6 pole speeds from stock at the Drives Core Competence Centre in Dudley. With access to WEG's own stocks above 75kW.

The new range of W22 three-phase induction motors reduce energy consumption, noise, vibration and cost of ownership. With a new aerodynamic frame, redesigned cooling system, unique WISE insulation system, the W22 range of motors is quieter, more reliable, easier to maintain as well as being more cost effective.

Our partnership with WEG provides us with a strong position in today's competitive market. Their recent award of Supplier of the Year at the 2012 Pump Industry awards shows their commitment to meet global efficiency requirements including the European IE2 and IE3 standards and is now available for the UK water industry as WIMES specific range "W22 WIMES" with a three year warrantee as standard.


5/4/2012

Skip Navigation Links
Home | Sitemap | Case Studies RSS | Terms and Conditions | Privacy and Cookie Policy | Contact ERIKS | Locations Bookmark and Share
Seals | Gaskets | Bearings | Gears & Drives | Power Transmission | Fluid Power | Industrial Hose | Tools & Maintenance | Electro Mechanical Services | Integrated Solutions

Copyright © 2013 ERIKS UK. Group Site

ERIKS Industrial Services Limited
Registered Office : Amber Way, Halesowen,
West Midlands, B62 8WG
Registered Number : 3142338


 
 
Forgotten password?
Register with 'My ERIKS' to track your enquiries, manage your profile and select which publications, offer and technical bulletins you would like to receive.
Full Name : *
Company: *
Post Code: *
Phone No: *
Email:
Security Code: * Captcha